x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech RS22-3BB, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Bright Blue

Awntech RS22-3BB, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Bright Blue

Item #: WBB2013774

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Awntech RS22-3BB, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Bright Blue

The Savannah® waterfall style awning is a Beauty-Mark® Brand by Awntech®. The elegant Savannah® is the second most popular awning for combined residential and the commercial categories. If you look around, you will see the Savannah® everywhere. It is a great product for displaying signage.But don't be fooled by it's beauty and elegance. It is as sturdy as it is gorgeous. Although easy to assemble,it has a full support frame underneath. The Savannah® has been engineered and tested to withstand serious wind and snow conditions. Don't be fooled by other modular awnings in the market without a full load-bearing frame. They will collapse and rip away from your home in gusty wind conditions. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Savannah® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripesl. Other options include trim color and valance style.

Features:
  • An elegant waterfall style awning
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

  • COLOR Bright Blue
  • BRAND Awntech
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 5-Year Limited
  • MANUFACTURERS PART NUMBER RS22-3BB
  • SERIES Savannah
  • TYPE Window/Entry Fixed Awning
  • WEIGHT LBS 18
  • ASSEMBLED WIDTH INCHES 40-1/2
  • ASSEMBLED HEIGHT INCHES 31
  • ASSEMBLED DEPTH INCHES 24
  • MINIMIM MOUNTING HEIGHT INCHES 84
  • MOUNTING SPACE REQUIRED INCHES 10
  • PROJECTION FROM WALL INCHES 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech RS22-3BB, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Bright Blue

Awntech RS22-3BB, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Bright Blue

Item #: WBB2013774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Awntech RS22-3BB, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Bright Blue

    Awntech RS22-3BB, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Bright Blue

    Price: $297.86

    Best Price: $285.95

    You Save: $11.91

    Proceed to Checkout
    Awntech RS22-3BB, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Bright Blue
    Awntech RS22-3BB, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Bright Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant