Axxis Portable Restrooms feature revolutionary, self-closing hinges, heavy-duty rotary latches, deep ambidextrous door pulls and a re-engineered door frame. Additional features include rotationally molded plastic skid, 60 gallon waste tank which boasts a smooth interior and deep sump, urinal, three-roll toilet paper holder, coat hook, and stainless steel locking brackets. Modular, all-common wall construction for easy and inexpensive repairs. High molecular-weight material with extra UV protection.
Satellite Industries Axxis Portable Restroom, Tan 47"L x 43"W x 92"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,079.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 43 in |
| Height | 92 in |
| Weight | 165 lbs |
| Seat Height | 18-1/2 in |
| Exterior | 47"L x 43"W x 92"H |
Product Details
| Assembly Required | No |
| Type | Portable Toilet |
| Interior | 40-1/2"L x 40-1/2"W x 91"H |
| Color | Tan |
| Holding Tank Capacity | 60 Gallons |
| Style | Standard |
| Material | Plastic |
| Description | Axxis Portable Restroom |
| Package Quantity | 1 |
| Manufacturers Part Number | 8700A |
| Brand | Satellite Industries |