Features:
- Sold in Packs of: 10
- Material: Styrolux/PVC
- Measurement: 11"W x 6"H
- Includes: 2 Strips of Adhesive Tape (Attached)
- Color: Clear
Weights & Dimensions
| Width | 11 in |
| Depth | 1/8 in |
| Height | 6 in |
| Weight | 3 lbs |
| Insert Size | 11"W x 6"D |
Product Details
| Type | Horizontal |
| Material | Styrolux/PVC |
| Package Quantity | 10 |
| Description | Nameplate W/ Adhesive-Back |
| Color | Clear |
| Manufacturers Part Number | 199622-10PK |
| Brand | Azar Displays |