Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2321966

MPN #: 199628-10PK

Nameplate W/ Adhesive-Back, 8-1/2"W x 1/8"D x 8"H - Pkg Qty 10

Product Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.

Features:
  • Sold in Packs of: 10
  • Material: Styrolux/PVC
  • Measurement: 8.5"W x 8"H
  • Includes: 2 Strips of Adhesive Tape (Attached)
  • Color: Clear
PRICE
$63.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth1/8 in
Height8 in
Weight3 lbs
Insert Size8-1/2"W x 8"D

Product Details

TypeHorizontal
MaterialStyrolux/PVC
Package Quantity10
DescriptionNameplate with Adhesive-Back
ColorClear
Manufacturers Part Number199628-10PK
BrandAzar Displays