Features:
- Sold in Packs of: 4
- Material: Crystal Styrene
- Overall Measurement: 8.875"W x 4.25"D x 9.5"H
- Number of Pockets: 1
- Color: Clear
- Purchase Separately: Hanging Hardware
Weights & Dimensions
| Width | 8-7/8 in |
| Depth | 4-1/4 in |
| Height | 9-1/2 in |
| Weight | 12 lbs |
| Insert Size | 8-1/2"W x 11"D |
Product Details
| Color | Clear |
| Number of Pockets | 1 |
| Style | Vertical |
| Mounting Location | Wall, Counter Top |
| Material | Acrylic |
| Package Quantity | 4 |
| Manufacturers Part Number | 252415-4PK |
| Brand | Azar Displays |