Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2321957

MPN #: 700231-PNK

Global Approved 700231-PNK, Four-sided Pegboard Tower W/ Extension, 4"W x 4"D x 12"H

Product Description
Catch your customers attention with this floating swivel pegboard display that attaches to peg wall or slatwall. Impulse buys are key to boosting and maximizing sales. Presentation of your product on a great display, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your sales using Azar's versatile spinning racks! This four-sided extended spinning pegboard display sits on a metal extension arm. The spinner display tower is simple to assemble and easily hooks onto your pegwall or slat wall.

Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. The 4-sided pegboard display tower is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our rotating display racks for retail merchandising are easy to clean and maintain. They are strong, highly durable and takes up minimal space on your wall. Choose your preferred color- choose from the many available pegboard panel colors!

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent for insert your own sign or white opaque acrylic and mirror. Sign holder, hooks and accessories are sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 12"H
  • Panel Thickness: 0.125"
  • Panel Size: 4"W x 12"H
  • Includes: T-Strip Sign Holder
PRICE
$37.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height12 in
Weight5 lbs

Product Details

StylePegboard
MaterialHigh Impact Styrene
Package Quantity1
DescriptionPegboard Floor Display
ColorPink
Manufacturers Part Number700231-PNK
BrandAzar Displays