Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322266

MPN #: 700452-CLR

Global Approved 700452-CLR, Three-Sided Pegboard Floor Display W/ Revolving Base, 16"W x 16"D x 67"H

Product Description
Your display fixture is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile display racks! This three-sided spinning pegboard display stands on a revolving silver wheeled metal base, providing effortless shopping for your customers. This merchandising rack is perfect for promotional items and takes up very little square footage in your retail space. This pegboard tower is simple to assemble with no tools required. Add hooks, bins, bucket or trays, then load your product and you're ready to start selling.

This rotating display is ideal for department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our spinners are easy to clean and maintain. The carousel merchandiser is strong , highly durable, mobile and can stand up to high traffic areas. This swivel pegboard tower is strong and durable, easy to clean and maintain, and made of tough long lasting quality material so it can hold up in high traffic areas. With multiple colors to choose from, you can pick the one that makes your product stand out the most.

Make your product pop with signage and branding using the T-strip on top of the Pegboard Tower. Simply slide in PVC header sign, card stock or use one of Azar's stock sign holders which come in clear/transparent, white, acrylic and mirror. Add hooks, bins, buckets and trays to the panel to organize loose items and prepare your display for the sales floor. Sign holder, hooks and accessories are sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 67"H
  • Panel Thickness: 0.125"
  • Panel Size: 16"W x 60"H
  • Base Size: 16"D
  • Base Color: Silver
  • Includes: T-Strip Sign Holder
PRICE
$499.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height67 in
Weight32 lbs

Product Details

TypePegboard
MaterialHigh Impact Styrene
Package Quantity1
ColorClear
Manufacturers Part Number700452-CLR
BrandAzar Displays