Features:
- Sold in Multiples of: 1
- Material: Polycarbonate
- Measurement: 12" Diameter
- Bowl Depth: 6" Deep
- Extension Arm Length: 9.25"
- Color: Clear
Weights & Dimensions
| Width | 12 in |
| Depth | 13-1/4 in |
| Height | 7-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Pegboard |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 700913 |
| Brand | Azar Displays |