Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2321979

MPN #: 772424-CLR

Global Approved 772424-CLR, Pegboard Wall Panel Clear, 24"W x 7/8"D x 24"H - Pkg Qty 2

Product Description
Customize your wall storage solution with Azar Displays one-sided pegboard wall panel. The perforated wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and durable. Our pegboard panels are high quality and long lasting You can use them to organize the garage, retail shop, kitchen, office, closet, craft room, kids room, toy room, or for industrial tool storage. Our pegboards are even featured in "Do it Yourself" magazine (DIY magazine). The panels can be hung horizontal or vertical to best suit your organizational and space needs. Hardware and hooks sold separately. Azar Displays retail pegboard wall panel can be used in stores for merchandising products on your walls! Available in many colors and sizes, choose the best color and size panel for you.

Features:
  • Sold in Packs of: 2 (Price is per single pegboard)
  • Material: High Impact Styrene
  • Panel Thickness: 0.125"
  • Panel Depth: .875"
  • Panel Size: 24"W x 24"H
PRICE
$139.90  Sold in packages of 2 / $69.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth7/8 in
Height24 in
Weight2 lbs

Product Details

StyleOpaque
MaterialHigh Impact Styrene
Package Quantity2
DescriptionPegboard Wall Panel
ColorClear
Manufacturers Part Number772424-CLR
BrandAzar Displays