Fire Pits
Availability
Special Price
Brand
Shape
Length Range (in)
Type
Diameter Range (in)
Height Range (in)
Material
Width
Color
Price
Height
22-13/16 in
Weight
28.6 lbs
Width
36 in
Length
36 in
Height
38 in
Weight
152 lbs
Width
31-1/2 in
Length
60 in
Height
22-13/16 in
Weight
4 lbs
Width
29-1/2 in
Length
37-3/16 in
Weight
10 lbs
Color
Red
Height
22 in
Width
40 in
Length
40 in
Color
Black
Weight
10 lbs
Color
Black
Height
28 in
Weight
4 lbs
Width
39 in
Length
39 in
Weight
10 lbs
Color
Dark blue
Weight
10 lbs
Color
Aqua
Height
38 in
Weight
184 lbs
Width
36 in
Length
60 in
Hiland Fire Pit Cover HVD-1010CVR-M Rectangle Heavy Duty Waterproof 50"L x 38"W x 23"H Mocha
Height
23 in
Weight
4 lbs
Width
38 in
Length
50 in
Pleasant Hearth Brant Wood Burning Fire Pit OFW106R, 30" Round, Rubbed Bronze Finish