x

Take 15% off your entire order!

Offer applied at checkout

B & P Aluminum Truck Walk Ramp Hook Style PRP-3810-F 38"W x 10'L

B & P Aluminum Truck Walk Ramp Hook Style PRP-3810-F 38"W x 10'L

Item #: WB986378

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,018.00

$169.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

B&P ALUMINUM TRUCK & VAN WALK RAMP

Serrated Deck with Punched Holes offers Superior Traction.

Welded aluminum truck ramp is lightweight for easy portability. Ramp is designed to provide a smooth transition from the ramp to the ground. Serrated deck provides superior traction and features punched holes that allow ice, mud, snow or debris to drain through. The ground end of the ramp includes integral handles for easy maneuverability. 1-¾"H curbs help keep trucks and carts on the ramp.

Hook Style Ramp features steel hooks that rest into the holes in the trailer rail for a secure connection.

  • LENGTH FEET 10
  • WIDTH INCHES 38
  • CAPACITY LBS. 1500
  • ASSEMBLY Assembled
  • BRAND B & P Manufacturing
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER PRP-3810-F
  • MAXIMUM HEIGHT INCHES 40
  • MINIMUM HEIGHT INCHES 6
  • TYPE Hook
  • USABLE WIDTH INCHES 36
  • WEIGHT LBS. 92
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
B & P Aluminum Truck Walk Ramp Hook Style PRP-3810-F 38"W x 10'L

B & P Aluminum Truck Walk Ramp Hook Style PRP-3810-F 38"W x 10'L

Item #: WB986378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant