Contrx Medium Duty Floor Mounted Jib Crane, 1000 Lb. Capacity, 12' Under Beam Height, 16' Span
Write a Review
|
Questions & Answers (0)
Product Description
Contrx Medium-Duty Floor Mounted Jib Crane, 1000 Lb. Capacity, 12' Under Beam Height, 16' Span
Contrx Floor Base Plate Mounted Jib Crane column assembly is bolted to a pre-poured concrete foundation with embedded anchor bolts. Welded steel base plate with gussets provides long lasting stability. This style of jib crane mounting will allow 360 degrees of boom rotation. Boom includes Teflon bearings to ensure smooth boom rotation. Rolled I-beam fits most standard hoist trolleys. Includes removable end stops. Made in USA.
Contrx Floor Base Plate Mounted Jib Crane column assembly is bolted to a pre-poured concrete foundation with embedded anchor bolts. Welded steel base plate with gussets provides long lasting stability. This style of jib crane mounting will allow 360 degrees of boom rotation. Boom includes Teflon bearings to ensure smooth boom rotation. Rolled I-beam fits most standard hoist trolleys. Includes removable end stops. Made in USA.
PRICE
$4,299.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Under Beam Height | 12 in |
| Flange Width | 5-3/4 in |
| Boom Length | 16 ft |
| I-Beam Height | 10-3/8 in |
Product Details
| Assembly Required | Unassembled |
| Material | Steel |
| Flange Type | Wide |
| Color | Yellow |
| Manufacturers Part Number | B11216 |
| Brand | Contrx |
Warranty
| Warranty | 1 yr |