Mazzella Lifting Chain Sling 1/2" X 6' SSG G100 (CM)
Write a Review
|
Questions & Answers (0)
Product Description
Grade 100 Alloy Chain Slings With approximately 25% higher strength than Grade 80, Grade 100 chain is used primarily as a sling component for overhead lifting. Grade 100 chain can be used for all of the same applications as Grades 30 through 80. Made in America, CM Herc-Alloy® products are made of superior triple alloy steel that provides the best strength-to-weight performance in the industry. Herc-Alloy® 100 chain meets ASTM A973 standards while components, such as hooks and Hammerloks®, meet ASTM A952 standards. Each sling is individually serialized for traceability. Proof test certificates are provided with each sling. Meets NACM, ASME, and OSHA standards for overhead lifting.
PRICE
$355.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1/2 in |
| Weight | 21.1 lbs |
| Hook Opening | 3/5 & 1-3/8 in |
| Choker Hitch Weight Capacity | 12000 lbs |
| Chain Size | 1/2 in |
| Rated Weight Capacity (@ 90°) | 15000 lbs |
Product Details
| Type | Single Leg |
| Color | Orange |
| Style | Sling/Grab Hook |
| Material | Alloy Steel |
| Manufacturers Part Number | CHS012X06SCM2-M |
| Brand | Mazzella Lifting |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME B30.9 |