Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB3212480

MPN #: 37876

Ashland B40P 13/16" Dia. PVC Replacement Roller, 6" BF, 1/4" Round Plain Steel Shaft

Product Description
The Model B40P roller is spring retained, constructed of a .84" diameter .107" wall PVC tube and a 1/4" round plain steel shaft.

PRICE
$34.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/16 in
Weight Capacity20 lbs
Weight0.3 lbs
Axle Diameter1/4 Round in
Roller Diameter13/16 in
Between Frame Width6 in
Axle Length7-3/16 in

Product Details

Assembly RequiredNo
TypeReplacement Roller
Tube13/16" Dia. x 1/8" Wall PVC For 6" Between Frame
ColorGray
SeriesB40P
RetentionSpring
StyleReplacement Roller
MaterialPVC
Package Quantity1
Manufacturers Part Number37876
BrandAshland Conveyor Products