Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3182222

MPN #: 3740625

Guardian® B7-Comfort Arc Flash Harness, Back D-Ring, 2XL

Product Description
The multi-award-winning Guardian® B7-Comfort is now available in an Arc Flash version without compromising any of the multiple unique and patented features such as the DiaLock Adjusters, Adjustable Waist Pad, and Three-Six-O harness chassis. The B7-Comfort Arc Flash Harness is made from premium heat and burn resistant materials such as Kevlar® and Nomex® blended webbing to ensure proper function and structural integrity against electrical currents and extreme temperatures - such as an arc flash event.

Features:
  • Meets ASTM F887 Arc Flash Standards
  • 36-O Chassis - an innovative 360-degree hip mobility solution. This O-Ring hip design integrates the torso and legs, while allowing them to move independently from each other for truly unique and superior mobility
  • Patent-pending double-locking DiaLock Torso Adjusters offer an easy, quick and precise adjustment method
  • Patent-pending adjustable padding for a tailored fit
  • Integrated Twiceme Safety Technology's® Helping the Helper® tech allows for quick and easy access of critical safety information during emergencies as well as product inspection logging and asset management
  • Patent-pending trauma suspension relief straps integrated in the leg pads
  • EZ-D Dorsal D-Ring. Easy to reach design with a patent-pending integrated SRL adapter slot
  • Custom aluminum hardware for weight reduction
  • Leather insulator pads for added heat and arc protection


PRICE
$1,149.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Weight6 lbs
Size2XL

Product Details

Ring TypeO-Ring, D-Ring
For Use WithWork Positioning, Fall Arrest, Rescue, Confined Space, Construction, Climbing
Webbing MaterialKevlar, Nomex
Side D RingNo
Padding LocationShoulder
Chest Connection TypeQuick-Connect
MaterialKevlar, Nomex
Manufacturers Part Number3740625
Leg Strap BuckleQuick-Connect
Harness ConnectionBack D-Ring
Chest Strap BuckleQuick-Connect
BrandGuardian
TypeFall Arrest Harness
BeltNo
PaddingYes
ColorBlack
SeriesArc Flash
Front D-RingNo
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeQuick Connect
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionFull Protection Harness
Torso AdjustmentDiaLock

Compliance & Certifications

CertificationsANSI Z359.11, ASTM F887