Tri-Boro Back and Side Panel For Nut and Bolt Units 36" x 39" , Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Made of cold-rolled steel. Pierced along edges with 3/8" dia. holes on 1" centers for attaching to front and rear post.
PRICE
$25.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Size | 36" x 39" |
Product Details
| Type | Back & Side Panel |
| Country of Origin | USA |
| Material | Steel |
| Description | Back and Side Panel For Nut and Bolt Units |
| Color | Gray |
| Manufacturers Part Number | BS3639 |
| Accessory Type | Panel |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |