Take 15% off your entire order!

Offer applied at checkout

Back Up Washer - 1/8 - Steel - Pkg of 500 - Titan Fasteners NGBGSRW-4

Back Up Washer - 1/8 - Steel - Pkg of 500 - Titan Fasteners NGBGSRW-4

Item #: WBB2193156

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-99999 $31.95 ea.
  • Buy 10+ $29.95 ea.

Quantity

Customers Also Viewed

Back Up Washer - 1/8 - Steel - Pkg of 500 - Titan Fasteners NGBGSRW-4

Rivet washers are typically used in oversized or odd-shaped holes.



  • BRAND Titan Fasteners
  • MANUFACTURERS PART NUMBER NGBGSRW-4
  • MATERIAL Steel
  • SIZE 1/8
  • UNIT OF MEASUREMENT Inch (Imperial)
  • TYPE Back Up Washer
  • PACKAGE QUANTITY 500
  • COUNTRY OF ORIGIN Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Back Up Washer - 1/8 - Steel - Pkg of 500 - Titan Fasteners NGBGSRW-4

Back Up Washer - 1/8 - Steel - Pkg of 500 - Titan Fasteners NGBGSRW-4

Item #: WBB2193156

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant