x

Take 15% off your entire order!

Offer applied at checkout

Back Up Washer - 3/16 x 1/2" - Aluminum - Pkg of 500 - Titan Fasteners NGBGARW6L

Back Up Washer - 3/16 x 1/2" - Aluminum - Pkg of 500 - Titan Fasteners NGBGARW6L

Item #: WBB2193153

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-99999 $31.95 ea.
  • Buy 10+ $28.95 ea.

Quantity

Customers Also Viewed

Back Up Washer - 3/16 x 1/2" - Aluminum - Pkg of 500 - Titan Fasteners NGBGARW6L

Rivet washers are typically used in oversized or odd-shaped holes.



  • OUTER DIAMETER 1/2"
  • BRAND Titan Fasteners
  • MANUFACTURERS PART NUMBER NGBGARW6L
  • MATERIAL Aluminum
  • SIZE 3/16
  • UNIT OF MEASUREMENT Inch (Imperial)
  • TYPE Back Up Washer
  • PACKAGE QUANTITY 500
  • COUNTRY OF ORIGIN Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Back Up Washer - 3/16 x 1/2" - Aluminum - Pkg of 500 - Titan Fasteners NGBGARW6L

Back Up Washer - 3/16 x 1/2" - Aluminum - Pkg of 500 - Titan Fasteners NGBGARW6L

Item #: WBB2193153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant