17" Ht. - Insulated - Plain Toe. Fleece-lined, 5mm neoprene and an EVA midsole insulate your feet from the cold air and ground. 100% liquidproof for all weather protection. Durable rubber outsole is abrasion resistant for long life and will remain flexible in cold temperatures. Cushioned footbed absorbs shocks and a wider calf area for relaxed fit provides all day comfort. Deep lug cleats in a unique tread pattern provides traction in snow, slush and mud. Pull tabs for easy donning and a heel kick for simple, hands free removal. Removable insole helps wick moisture to keep feet warm and dry.
Tingley® Badger Insulated Fleece-Lined Boots, Plain Toe, Midsole, Deep Lug, 17"H, Blk, Size 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 12 |
| Boot Height | 17 in |
Product Details
| Chemical Resistant Sole | Yes |
| Upper Material | Neoprene |
| Material | Rubber |
| Outsole Material | Neoprene |
| Gender | Unisex |
| Manufacturers Part Number | 80151.12 |
| Waterproof | Yes |
| Chemical Resistance | Acids, Alcohols, Bases, & Chemicals That Are Water Soluble |
| Primary Use | Cold Weather Protection |
| Brand | Tingley |
| Type | Knee Boots |
| Color | Black |
| Series | Badger Boots |
| Toe Type | Plain Toe |
| Midsole Material | EVA |
| Style | Knee Boot |
| Outsole Design | Black |
| Insulated | Yes |
| Insulation Type | Fleece Lined |
| Closure Type | Pull-On |
| Footwear Sole Pattern | Cleated |
| Package Quantity | 1 |
| Description | Insulated Fleece-Lined Midsole Boot |
| Shank Material | Neoprene |
| Slip Resistant | Yes |