Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2399248

MPN #: 80151.08

Tingley® Badger Insulated Fleece-Lined Boots, Plain Toe, Midsole, Deep Lug, 17"H, Blk, Size 8

Product Description
17" Ht. - Insulated - Plain Toe. Fleece-lined, 5mm neoprene and an EVA midsole insulate your feet from the cold air and ground. 100% liquidproof for all weather protection. Durable rubber outsole is abrasion resistant for long life and will remain flexible in cold temperatures. Cushioned footbed absorbs shocks and a wider calf area for relaxed fit provides all day comfort. Deep lug cleats in a unique tread pattern provides traction in snow, slush and mud. Pull tabs for easy donning and a heel kick for simple, hands free removal. Removable insole helps wick moisture to keep feet warm and dry.

PRICE
$169.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size8
Boot Height17 in

Product Details

Chemical Resistance SoleYes
Upper MaterialNeoprene
MaterialRubber
Outsole MaterialNeoprene
GenderUnisex
Manufacturers Part Number80151.08
WaterproofYes
Chemical ResistanceAcids, Alcohols, Bases, & Chemicals That Are Water Soluble
Primary UseCold Weather Protection
BrandTingley
TypeKnee Boots
ColorBlack
SeriesBadger Boots™
Toe TypePlain Toe
Midsole MaterialEVA
StyleKnee Boot
Outsole DesignBlack
InsulatedYes
Insulation TypeFleece Lined
Closure TypePull-On
Footwear Sole PatternCleated
Package Quantity1
DescriptionInsulated Fleece-Lined Midsole Boot
Shank MaterialNeoprene
Slip ResistantYes