Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2399227

MPN #: 87251.09

Tingley® Badger Neoprene Boots, Steel Toe, Upper Rubber Sole, Steel Shank, 15"H, Blk, Size 9

Product Description
15" Ht. - Steel Toe. Meets or exceeds ASTM F2413 M/I/C EH for safety toe caps and Electrical Hazard protection. Steel shank for added arch support. High quality rubber and 5mm Neoprene with 2mm Airmesh construction are 100% waterproof and durable. Ultra comfortable breathable Neoprene upper with extra width in the calf area for a more relaxed fit. Snugleg last design hugs the foot for all day working comfort. Heel kick for easy hands free removal. Removable, cushioned insole helps wick moisture to keep feet warm and dry. Self-cleaning cleated outsole provides traction on indoor and outdoor surfaces.

PRICE
$169.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size9
Boot Height15 in

Product Details

Chemical Resistant SoleYes
Upper MaterialNeoprene
MaterialRubber
Outsole MaterialNeoprene
GenderUnisex
Manufacturers Part Number87251.09
WaterproofYes
Chemical ResistanceAcids, Alcohols, Bases, & Chemicals That Are Water Soluble
Primary UseCold Weather Protection
BrandTingley
TypeKnee Boots
ColorBlack
SeriesBadger Boots™
Toe TypeSteel Toe
Midsole MaterialNeoprene
StyleKnee Boot
Outsole DesignBlack
InsulatedYes
Insulation TypeFleece Lined
Closure TypePull-On
Footwear Sole PatternCleated
Package Quantity1
DescriptionNeoprene Upper Rubber Sole Boot
Shank MaterialSteel
Slip ResistantYes