Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Bagcraft Papercon® Grease-Resistant Paper Wrap/Liner, 12 x 12, White, 5/Pack

Bagcraft Papercon® Grease-Resistant Paper Wrap/Liner, 12 x 12, White, 5/Pack

Item #: WBB1223282

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $168.95

Clearance Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bagcraft Papercon® Grease-Resistant Paper Wrap/Liner, 15 x 16, White

Bagcraft Papercon® Grease-Resistant Paper Wrap/Liner, 15 x 16, White

Boardwalk® Heavy-Duty Aluminum Foil Roll, 12" x 500 Ft., 20 Micron Thickness, Silver

Boardwalk® Heavy-Duty Aluminum Foil Roll, 12" x 500 Ft., 20 Micron Thickness, Silver

Heavy-Duty Aluminum Foil Rolls

Heavy-Duty Aluminum Foil Rolls

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton

Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton

SOLO® Polycoated Hot Paper Cups, 10 oz, White

SOLO® Polycoated Hot Paper Cups, 10 oz, White

Bagcraft Papercon® Grease-Resistant Paper Wrap/Liner, 12 x 12, White

Wrap/liner is an excellent low-cost, low-waste alternative to paper cartons and plastic containers. Grease-resistant coating provides bleed-through protection. Perfectly suited for use as a sandwich wrap or as a basket/tray liner. White. Material(s): Paper; Length: 12"; Width: 12".


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Width 12 in
  • Length 12 in

Product Details

  • Type Grease Resistant
  • Package Quantity 5 pack
  • Brand Bagcraft
  • Description Grease-Resistant Paper Wrap/Liner
  • Manufacturers Part Number BGC 057012
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bagcraft Papercon® Grease-Resistant Paper Wrap/Liner, 12 x 12, White, 5/Pack

Bagcraft Papercon® Grease-Resistant Paper Wrap/Liner, 12 x 12, White, 5/Pack

Item #: WBB1223282

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bagcraft Papercon® Grease-Resistant Paper Wrap/Liner, 12 x 12, White, 5/Pack
    Bagcraft Papercon® Grease-Resistant Paper Wrap/Liner, 12 x 12, White, 5/Pack
    Bagcraft Papercon® Grease-Resistant Paper Wrap/Liner, 12 x 12, White, 5/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant