SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Bain Marie Pot 4-1/4 Qt - Pkg Qty 6

Vollrath® Bain Marie Pot 4-1/4 Qt - Pkg Qty 6

Item #: WBB209361

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$32.95 ea.

Minimum Quantity: 2

Price: $197.70 / Pkg of 6

Save $9.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Ideal for salad bar, dressing, and condiment service. Satin-finished 300 series stainless steel bain maries. Sanitary open bead on edge. Recessed stainless steel covers for sanitary storage. pan size. 4-1/4 quart capacity. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 7-5/8 in
  • Diameter 6-1/2 in

Product Details

  • Brand Vollrath
  • Package Quantity 6/Case
  • Description Bain Marie, Stainless Steel, 4.25 qt

  • Material Stainless Steel
  • Manufacturers Part Number 78740
  • Capacity 4.25 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Bain Marie Pot 4-1/4 Qt - Pkg Qty 6

Vollrath® Bain Marie Pot 4-1/4 Qt - Pkg Qty 6

Item #: WBB209361

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant