Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB444021

MPN #: BC141

Baldor-Reliance BC141, DC Drive, 0.75 HP, 0-90VDC, Chassis Mount

Product Description
Chassis mount SCR controls have a free-wheeling diode and feature adjustable accel, decal, current limit, IR comp, min and max speed pots to match applications. The anti-demag features protects PM motors and helps protect the SCR power bridge against direct shorts. The controls have UL and cUL component recognition.

Product Overview:
  • Chassis SCR Control
  • Single voltage
  • Optional Heatsink – BC143 Heatsink kit is available to increase the drives capabilities to handle a higher output power rating. If the BC143 heatsink is added, the unit will be able to handle up to 1.5 HP at 90 VDC.

NOTE: A Plug-in Horsepower Resistor® and armature fuse MUST be ordered and installed in all versions of BC141 and BC142 controllers. Horsepower Resistors should be selected based on the motor's rated current.(Sold Separately)

PRICE
$309.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-5/8 in
Depth1-1/4 in
Height4-5/16 in

Product Details

Max Input Current12 A
Horsepower0.75 HP
Input Voltage115 V
Mounting LocationChassis
Input Phase1
Manufacturers Part NumberBC141
Output Voltage0-90VDC V
Output Current8 A
Operator InterfacePotentiometer
BrandBaldor-Reliance

Compliance & Certifications

ULYes - Recognized
cUL ApprovedYes - Recognized