Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388613

MPN #: CECP3771T

Baldor-Reliance Motor CECP3771T, 10HP, 3500RPM, 3PH, 60HZ, 215TC, 0744M, TEFC, F

Product Description
Baldor-Reliance Motor, 10HP,3500RPM,3PH,60HZ,215TC,0744M,TEFC,F

Features:
  • Super-E premium efficient motor
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.

PRICE
$3,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight203 lbs
Opposite End Bearing Size6307

Product Details

Power Factor92
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz3500 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCECP3771T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
RPM3500 rpm
Insulation ClassF
Horsepower10 HP
Frame215TC
Hertz60 Hz
Design CodeB
Amps @ 208V24.4 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91.7
Full Load Amps22.4/11.2 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A