Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388707

MPN #: CECP4104T-4

Baldor-Reliance Motor CECP4104T-4, 30HP, 1770RPM, 3PH, 60HZ, 286TC, 1060M, TEFC, F

Product Description
Baldor-Reliance Motor, 30HP,1770RPM,3PH,60HZ,286TC,1060M,TEFC,F

Features:
  • Super-E premium efficient motor
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.

PRICE
$8,175.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight460 lbs
Opposite End Bearing Size6311

Product Details

Power Factor87
Drive End FlangeC-Face
KVA CodeG
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCECP4104T-4
EnclosureTEFC
Service Factor1.15
Bearing Drive End6311
BrandBaldor-Reliance
RPM1770 rpm
Insulation ClassF
Horsepower30 HP
Frame286TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency93.6
Full Load Amps35 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A