Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388908

MPN #: CECP84114T-4

Baldor-Reliance Motor CECP84114T-4, 50HP, 3560RPM, 3PH, 60HZ, 324TSC, 1264M, TEFC

Product Description
Baldor-Reliance Motor, 50HP,3560RPM,3PH,60HZ,324TSC,1264M,TEFC

Features:
  • Super-E® Premium efficient windings
  • 460 Volt
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant ISR® (Inverter Spike Resistant®) copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
  • 5 year warranty
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$13,529.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight670 lbs

Product Details

RPM3530 rpm
Horsepower50 HP
Frame326TSC
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency93
Phase3
Full Load Amps55 A
Manufacturers Part NumberCECP84114T-4
EnclosureTEFC
Service Factor1.15
RPM Range3001-3600 rpm
BrandBaldor-Reliance