Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388711

MPN #: CEM2333T-5

Baldor-Reliance Motor CEM2333T-5, 15HP, 1765RPM, 3PH, 60HZ, 254TC, 0936M, TEFC, F

Product Description
Baldor-Reliance Motor, 15HP,1765RPM,3PH,60HZ,254TC,0936M,TEFC,F

Features:
  • 1.15 Service Factor
  • Positively locked drive end ball bearing
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many applications requiring 575 volt power.

PRICE
$3,869.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight238
Dimension C23.78 in

Product Details

Power Factor82
Bearing Opp Drive End6208
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCEM2333T-5
EnclosureTEFC
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower15 HP
Frame254TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency92.4
Nameplate RPM1765 rpm
Full Load Amps14.8 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm