Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388912

MPN #: CEM3584T

Baldor-Reliance Motor CEM3584T, 1.5HP, 1760RPM, 3PH, 60HZ, 145TC, 0530M, TEFC

Product Description
Baldor-Reliance Motor, 1.5HP,1760RPM,3PH,60HZ,145TC,0530M,TEFC

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$1,439.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight60
Dimension C13.03 in

Product Details

Power Factor76
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCEM3584T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 1/2 HP
Frame145TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency88.5
Nameplate RPM1760 rpm
Full Load Amps4.6-4.2/2.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A