Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388628

MPN #: CEM4110T

Baldor-Reliance Motor CEM4110T, 40HP, 1775RPM, 3PH, 60HZ, 324TC, 1260M, TEFC, F

Product Description
Baldor-Reliance Motor, 40HP,1775RPM,3PH,60HZ,324TC,1260M,TEFC,F

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$8,725.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight614
Dimension C30.28 in

Product Details

Power Factor82
Bearing Opp Drive End6311
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberCEM4110T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
Insulation ClassF
Horsepower40 HP
Frame324TC
Hertz60 Hz
Design CodeB
Amps @ 208V102 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency94
Nameplate RPM1775 rpm
Full Load Amps96/48 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A