Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388724

MPN #: CEM4400T

Baldor-Reliance Motor CEM4400T, 100HP, 1780, 3PH, 60HZ, 405TC, M400MAG, TEFC

Product Description
Baldor-Reliance Motor, 100HP,1780,3PH,60HZ,405TC,M400MAG,TEFC

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$21,529.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C38.06 in

Product Details

Power Factor87
Efficiency 195.7
Bearing Opp Drive End80BC03J30X
Drive End FlangeC-Face
KVA CodeG
Motor RPM 60 Hertz1785 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCEM4400T
EnclosureTEFC
Efficiency 295
Service Factor1.15
Bearing Drive End80BC03J30X
BrandBaldor-Reliance
Insulation ClassF
Horsepower100 HP
Frame405TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency95.4
Nameplate RPM1785 rpm
Full Load Amps224/112 A
DutyContinuous
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm