Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388113

MPN #: CM3539

Baldor-Reliance Motor CM3539, .5HP, 1140RPM, 3PH, 60HZ, 56C, 3418M, TEFC, F1

Product Description
Baldor-Reliance Motor, .5HP,1140RPM,3PH,60HZ,56C,3418M,TEFC,F1

Features:
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$829.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight24
Dimension C11.35 in

Product Details

Power Factor55
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz1140 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCM3539
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/2 HP
Frame56C
Hertz60 Hz
Design CodeB
Amps @ 208V2.7 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency72
Nameplate RPM1140 rpm
Full Load Amps2.4/1.2 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm