Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388493

MPN #: ECP2333T-4

Baldor-Reliance Motor ECP2333T-4, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1

Product Description
Baldor-Reliance Motor, 15HP,1765RPM,3PH,60HZ,254T,0936M,TEFC,F1

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$4,029.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight294 lbs
Dimension C24.78 in

Product Details

RPM1765 rpm
Horsepower15 HP
Frame254T
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency92.4
Phase3
Full Load Amps18.1 A
Manufacturers Part NumberECP2333T-4
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance