Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388327

MPN #: ECP4107T

Baldor-Reliance Motor ECP4107T, 25HP, 3510RPM, 3PH, 60HZ, 284TS, 0950M, TEFC, F

Product Description
Baldor-Reliance Motor, 25HP,3510RPM,3PH,60HZ,284TS,0950M,TEFC,F

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant harware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$6,075.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight299 lbs
Opposite End Bearing Size6208

Product Details

Power Factor91
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz3510 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECP4107T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6311
BrandBaldor-Reliance
RPM3510 rpm
Insulation ClassF
Horsepower25 HP
Frame284TS
Hertz60 Hz
Design CodeB
Amps @ 208V60 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency92.4
Full Load Amps54/27 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A