Features:
- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Weights & Dimensions
| Weight | 2585 lbs |
Product Details
| RPM | 1200 rpm |
| Horsepower | 150 HP |
| Frame | 447T |
| Class Insulation | F |
| Enclosure Type | Totally Enclosed |
| Voltage | 460 V |
| Full Load Efficiency | 95.8 |
| Phase | 3 |
| Full Load Amps | 170 A |
| Manufacturers Part Number | ECP44156T-4 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1101-1200 rpm |
| Brand | Baldor-Reliance |