Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390176

MPN #: ECP64314TR-4

Baldor-Reliance Motor ECP64314TR-4, 60HP, 1780RPM, 3PH, 60HZ, 364T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 60HP,1780RPM,3PH,60HZ,364T,TEFC,FOOT,

Features:
  • NEMA premium efficiency
  • Motors meet IEEE 841 specifications for the chemical industry and incorporate roller bearings on 210 frames and larger for heavy belt loads
  • VBX / VBXX Inpro bearing isolators on both ends
  • Shaft up requires removing plug in upper end and reversing drain
  • Motors have RTV sealed end bracket-to-frame fits and epoxy coated rotor and stator
  • Motors are inverter ready
  • 5-year warranty
Typical Applications:
Petroleum, chemical and other industries with belt driven heat exchangers requiring premium efficient motors designed to API 661 standards of 40,000 hours bearing life.

PRICE
$17,119.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight902 lbs
Opposite End Bearing Size6313

Product Details

Power Factor87
Efficiency 195.3
Drive End FlangeStandard
KVA CodeG
IEEE Test90DBA
Motor RPM 60 Hertz1780 rpm
Mounting LocationRigid
Phase3
GreaseMOBILITH SHC220
EnclosureTEFC
Efficiency 294.5
Service Factor1.15
Max KVAR10
Bearing Drive EndNU313
BrandBaldor-Reliance
RPM1780 rpm
TypeP
Insulation ClassF
Horsepower60 HP
Frame364T
Hertz60 Hz
Number of Rotor Bars47
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency95
Full Load Amps18.9 A
DutyContinuous
Number of Stator Slots60
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm