Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390431

MPN #: ECP84109T-5

Baldor-Reliance Motor ECP84109T-5, 40HP, 3540RPM, 3PH, 60HZ, 324TS, 1256M, TEFC, F

Product Description
Baldor-Reliance Motor, 40HP,3540RPM,3PH,60HZ,324TS,1256M,TEFC,F

Features:
  • Built to 841XL design
  • Upgraded electrical and mechanical design with NEMA Premium® efficient winding
  • Inpro/Seal® VBX (thru 210 frame)
  • VBXX bearing isolators on fan and drive end shaft extensions
  • Epoxy paint provides IP56 enclosure
  • Stainless breather drains
  • Proprietary cast iron frames for reduced vibration and noise
  • Terminal lugs on motor leads
  • 5-year warranty
Typical Applications:
Petro-chemical, pulp and paper, cement, aggregate mining and other process industries requiring premium efficient motors designed, manufactured and tested to exceed IEEE 841-2001 TEFC motor standards for extreme severe duty service.

PRICE
$11,045.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight587 lbs
Opposite End Bearing Size6312

Product Details

Power Factor89
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz3540 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberECP84109T-5
EnclosureTEFC
Efficiency 291
Service Factor1.15
Max KVAR5.9
Bearing Drive End6312
BrandBaldor-Reliance
RPM3540 rpm
Insulation ClassF
Horsepower40 HP
Temp CodeT3
Frame324TS
Hertz60 Hz
Number of Rotor Bars28
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency92.4
Full Load Amps36 A
Number of Stator Slots36
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm