Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390160

MPN #: EFM4104T

Baldor-Reliance Motor EFM4104T, 30HP, 1770RPM, 3PH, 60HZ, 286T, 1056M, TEFC, F2

Product Description
Baldor-Reliance Motor, 30HP,1770RPM,3PH,60HZ,286T,1056M,TEFC,F2

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$6,075.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight444
Dimension C27.76 in

Product Details

Power Factor83
Bearing Opp Drive End6309
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEFM4104T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6311
BrandBaldor-Reliance
Insulation ClassF
Horsepower30 HP
Frame286T
Hertz60 Hz
Design CodeB
Amps @ 208V76 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency93.6
Nameplate RPM1770 rpm
Full Load Amps72/36 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A