Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390382

MPN #: EJMM4114T

Baldor-Reliance Motor EJMM4114T, 50HP, 3540RPM, 3PH, 60HZ, 326JM, 1252M, TEFC, F

Product Description
Baldor-Reliance Motor, 50HP,3540RPM,3PH,60HZ,326JM,1252M,TEFC,F

Features:
  • Super-E Premium Efficient Motor
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
  • Three year warranty
Typical Applications:
Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit. Super-E motors are designed to conserve energy over extended time periods.

PRICE
$11,039.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight575 lbs

Product Details

Power Factor89
Bearing Opp Drive End6311
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz3540 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEJMM4114T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
RPM3,540 rpm
Insulation ClassF
Horsepower50 HP
Frame326JM
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage208 - 230, 460 V
Full Load Efficiency93
Full Load Amps124-112/56 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm