Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390477

MPN #: EJPM2513T

Baldor-Reliance Motor EJPM2513T, 15HP, 1765RPM, 3PH, 60HZ, 254JP, 3938M, OPSB, F

Product Description
Baldor-Reliance Motor, 15HP,1765RPM,3PH,60HZ,254JP,3938M,OPSB,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

PRICE
$3,365.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight242 lbs

Product Details

Power Factor86
Bearing Opp Drive End6208
Drive End FlangeC-Face
KVA CodeG
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEJPM2513T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM1,765 rpm
Insulation ClassF
Horsepower15 HP
Frame254JP
Hertz60 Hz
Design CodeB
Amps @ 208V37.4 A
Enclosure TypeOpen/Drip Proof
Voltage208 - 230, 460 V
Full Load Efficiency93
Full Load Amps37.4-35.4/17.7 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm