Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390220

MPN #: EJPM2539T

Baldor-Reliance Motor EJPM2539T, 40HP, 1775RPM, 3PH, 60HZ, 324JP, 4250M, OPSB, F

Product Description
Baldor-Reliance Motor, 40HP,1775RPM,3PH,60HZ,324JP,4250M,OPSB,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

PRICE
$8,169.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight475 lbs

Product Details

Power Factor85
Bearing Opp Drive End6311
Drive End FlangeC-Face
KVA CodeF
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEJPM2539T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
RPM1,775 rpm
Insulation ClassF
Horsepower40 HP
Frame324JP
Hertz60 Hz
Design CodeB
Amps @ 208V101 A
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency94.1
Full Load Amps94/47 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm