Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390291

MPN #: EJPM2543T

Baldor-Reliance Motor EJPM2543T, 50HP, 1775RPM, 3PH, 60HZ, 326JP, 4256M, OPSB, F

Product Description
Baldor-Reliance Motor, 50HP,1775RPM,3PH,60HZ,326JP,4256M,OPSB,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

PRICE
$9,055.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight474 lbs
Dimension C30-13/16 in

Product Details

Power Factor87
Bearing Opp Drive End6311
Drive End FlangeC-Face
KVA CodeG
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEJPM2543T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
RPM1,775 rpm
Insulation ClassF
Horsepower50 HP
Frame326JP
Hertz60 Hz
Design CodeB
Amps @ 208V121 A
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency94.5
Full Load Amps114/57 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A