Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390292

MPN #: EJPM3312T

Baldor-Reliance Motor EJPM3312T, 10HP, 3500RPM, 3PH, 60HZ, 213JP, 3736M, OPSB, F

Product Description
Baldor-Reliance Motor, 10HP,3500RPM,3PH,60HZ,213JP,3736M,OPSB,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

PRICE
$2,769.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight129 lbs

Product Details

Power Factor90
Bearing Opp Drive End6206
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz3500 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEJPM3312T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM3,500 rpm
Insulation ClassB
Horsepower10 HP
Frame213JP
Hertz60 Hz
Design CodeA
Amps @ 208V24 A
Enclosure TypeOpen/Drip Proof
Voltage208 - 230, 460 V
Full Load Efficiency91.7
Full Load Amps24-23/11.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm