Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390208

MPN #: EL3609T

Baldor-Reliance Motor EL3609T, 3HP, 1755RPM, 1PH, 60HZ, 184T, 3640LC, TEFC, F1

Product Description
Baldor-Reliance Motor, 3HP,1755RPM,1PH,60HZ,184T,3640LC,TEFC,F1

Features:
  • Heavy gauge steel frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant)copper windings
  • Low-loss electrical grade laminations steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E single phase motors are designed to conserve energy over extended time periods.

PRICE
$2,369.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight90
Dimension C18.06 in

Product Details

Power Factor96
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1755 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberEL3609T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower3 HP
Frame184T
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Efficiency85.5
Nameplate RPM1755 rpm
Full Load Amps11.8 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm