Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390303

MPN #: EM2334T

Baldor-Reliance Motor EM2334T, 20HP, 1765RPM, 3PH, 60HZ, 256T, 0952M, TEFC, F1

Product Description
Baldor-Reliance Motor, 20HP,1765RPM,3PH,60HZ,256T,0952M,TEFC,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$3,309.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight291
Dimension C23.16 in

Product Details

Power Factor84
Bearing Opp Drive End6208
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2334T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower20 HP
Frame256T
Hertz60 Hz
Design CodeB
Amps @ 208V51 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency93
Nameplate RPM1765 rpm
Full Load Amps48/24 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A