Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390180

MPN #: EM2514T

Baldor-Reliance Motor EM2514T, 20HP, 3510RPM, 3PH, 60HZ, 254T, 3932M, OPSB, F1

Product Description
Baldor-Reliance Motor, 20HP,3510RPM,3PH,60HZ,254T,3932M,OPSB,F1

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$3,479.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight206
Dimension C21.69 in

Product Details

Power Factor88
Bearing Opp Drive End6208
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz3510 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2514T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower20 HP
Frame254T
Hertz60 Hz
Design CodeB
Amps @ 208V51 A
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency91
Nameplate RPM3510 rpm
Full Load Amps47/23.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A