Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389959

MPN #: EM3660T-8

Baldor-Reliance Motor EM3660T-8, 3HP, 3500RPM, 3PH, 60HZ, 182T, 0628M, TEFC, F1

Product Description
Baldor-Reliance Motor, 3HP,3500RPM,3PH,60HZ,182T,0628M,TEFC,F1

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$1,655.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight89
Dimension C15.24 in

Product Details

Power Factor87
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz3460 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3660T-8
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower3 HP
Frame182T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage200 V
Full Load Efficiency86.5
Nameplate RPM3460 rpm
Full Load Amps8.8 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm