Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390035

MPN #: EM3663T-8

Baldor-Reliance Motor EM3663T-8, 5HP, 3500RPM, 3PH, 60HZ, 184T, 0634M, TEFC, F1

Product Description
Baldor-Reliance Motor, 5HP,3500RPM,3PH,60HZ,184T,0634M,TEFC,F1

Features:
  • 1.15 Service Factor
  • Positively locked drive end bearing on 254T and larger
  • Ball bearings
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.

PRICE
$2,155.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight97
Dimension C15.24 in

Product Details

Power Factor83
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz3475 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3663T-8
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage200 V
Full Load Efficiency88.5
Nameplate RPM3475 rpm
Full Load Amps14.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm