Features:
- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Weights & Dimensions
| Dimension C | 30.72 in |
Product Details
| Power Factor | 92 |
| Bearing Opp Drive End | 65BC03J30X |
| Drive End Flange | Standard |
| KVA Code | F |
| Motor RPM 60 Hertz | 3555 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | EM4313T |
| Enclosure | TEFC |
| Efficiency 2 | 94.5 |
| Service Factor | 1.15 |
| Max KVAR | 5 |
| Bearing Drive End | 65BC03J30X |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 75 HP |
| Frame | 365TS |
| Hertz | 60 Hz |
| Design Code | B |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 95 |
| Nameplate RPM | 3555 rpm |
| Full Load Amps | 161/80.7 A |
| Duty | Continuous |
| Poles | 2 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |