Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389967

MPN #: EM4406T-4

Baldor-Reliance Motor EM4406T-4 / 150HP / 1780RPM / 3PH / NEMA 444T

Product Description
Baldor-Reliance Motor, 150HP/1780RPM/3PH/NEMA 444T

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$24,289.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C44.75 in

Product Details

Power Factor88
Bearing Opp Drive End90BC03J30X
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1785 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM4406T-4
EnclosureTEFC
Efficiency 295.8
Service Factor1.15
Max KVAR20
Bearing Drive End90BC03J30X
BrandBaldor-Reliance
Insulation ClassF
Horsepower150 HP
Frame444T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency96.2
Nameplate RPM1785 rpm
Full Load Amps165 FLA
DutyContinuous
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm